DICHTOMATK 49471526 WAS 40.0X 90.0X 12.0 NB70C4

Radial Shaft Seal

See technical informationSee documents
References
Dichtomatik:49471526
Rubix:398A1078
Manufacturer :WAS 40,0X 90,0X 12,0 NB70C4
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width12 mm
See all Specifications
Documents

Product details : DICHTOMATK 49471526 WAS 40.0X 90.0X 12.0 NB70C4


Strengths

•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Protection Against Moderate to Medium Dust and Dirt Accumulation from Outside
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers

Applications

General Industry

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width12 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
  • Usually arrives within 14 working days