References
Dichtomatik:67126584
Rubix:252A3322
Manufacturer :67126584

Product details : DICHTOMATK 67126584 FREUDENBERG SEAL
The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 43 mm |
| Width | 4 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
- Usually arrives within 14 working days
