References
Portwest:B013BKR
Rubix:170A1887
Manufacturer :B013BKR
EAN:5036108007288

Product details : PORTWEST B013 INSULATED KNIT BEANIE BLACK
The Portwest B013 is a high-performance cold-weather hat has a specially insulated Microfibre lining for extra warmth retention. Fine knit acrylic fabric that is windproof and extremely comfortable to wear.
Fabric:
Outer: 100% Acrylic, Knit
Lining: Insulatex Lining, 40g
Fabric:
Outer: 100% Acrylic, Knit
Lining: Insulatex Lining, 40g
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | acrylic |
| Material | acrylic |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- In stock: Next day delivery