References
Mascot:00780-380-01-XL
Rubix:379A0392
EAN:5708628287524

Product details : MASCOT 00780 VISBY KNITTED HAT NAVY XL
Thermax® is an insulating and moisture wicking threelayer fabric. The loops in the terry cloth ribbing inside trap air andprovide insulation. Elastic, fts all head shapes.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Material | 55% polyester/23% modal/22% cotton |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- Usually arrives within 14 working days
