References
Orn:7185.BK
Rubix:354A6988
EAN:5055748786070

Product details : ORN 7185 BEANIE HAT WITH LINING BLACK
Quality, fashion-fit beanie with double layer knit. Fits snug over your ears to keep the cold out and the heat in. Available with or without a lining.
Strengths
• Perfect for working in the cold
• Comfortable fashion fit
• Washable
• Suitable for embroidery
• A double-layer knit for added warmth
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | polyester |
| Material | outer layer: 100% acrylic lining: 100% polyester |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Usually arrives within 14 working days
