References
Portwest:B121NARL
Rubix:1497177
EAN:5036108045693

Documents
Product details : PORTWEST B121 THERMAL TROUSERS NAVY L
The B121 creates a layer of warmth around the lower body. The soft poly-cotton fibres and fabric knitting mean that heat is trapped in. Cuffed hem and elasticated waist provide a comfortable fit.Designed with a comfort fit. Ribbed hem for a comfortable fit.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
- Usually arrives within 14 working days