Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor trousers
HELLYHAN 71452_990-S MANCHESTER WINTER PANT BLACK S
HELLYHAN 71452_990-S MANCHESTER WINTER PANT BLACK S
Aker Insulated Winter Pant Black
References
helly hansen:
71452-990-S
rubix:
2587742
ean:
7040054957205
Technical specifications
Colour
Black
Size
S
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 71452_990-S MANCHESTER WINTER PANT BLACK S
Versatile and light weight winterpant with Primaloft® insulation. Helly Tech® Protection keeps you dry even on rough days. Reflective stripings for exta safety.
Light insulation: 100% Polyester - 60 g/m². Lining: 100% Polyamide.
PrimaLoft® insulation. Taped seams. Adjustable at waist.
Reflective band at legs. Reflective elements. Boot zippers with storm flap.
Technical specifications
Attributes
Colour
Black
Size
S
Main material
Polyester
Grammage
145
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.03
excl. VAT
/
Each
£
76.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE XL
HELLYHAN 71470_990-S BIFROST WINTER BIB BLACK S
PORTWEST THERMAL TROUSERS NAVY SIZE M
PORTWEST THERMAL TROUSERS B121SBRL SKY BLUE SIZE L
MASCOT 10090 LOUISVILLE WINTER TROUSERS BLACK S
HELLYHAN 71470_990-M BIFROST WINTER BIB BLACK M
HELLYHAN 71452_990-M MANCHESTER WINTER PANT BLACK M
MASCOT 13578 WINNIPEG THERMAL TROUSERS WHITE M
MASCOT 10090 LOUISVILLE WINTER TROUSERS D'NAVY S
HELLYHAN 71463_990-XS MANCHESTER 2.0 WINTER PANT BLACK XS
PORTWEST B131CHAXXXL B131 THERMAL BASELAYER LEGGINGS CHARCOAL 3XL
MASCOT 00512 ANTARKTIS WINTER BIB & BRACE NAVY 3XL
PORTWEST B131CHAL B131 THERMAL BASELAYER LEGGINGS CHARCOAL LARGE
PORTWEST THERMAL TROUSERS NAVY SIZE 2XL
HELLYHAN 71464_990-L WOMENS MANCHESTER 2.0 WINTER PANT BLACK L