References
Bahco:59S/T15-30P
Rubix:401A7832
EAN:7314150200887

Product details : BAHCO 59S/T15-30P 30 BITS T15 25MM 1/4 STANDARD
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
Strengths
1/4" Standard Screwdriver Bits for TORX® Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Height | 25 mm |
| Model | 59s/t15-30p |
| Material | high-grade alloy steel (high performance alloy steel) |
| Size | t15 |
| Drive Type | 1/4 hex drive (din 3126 & iso 1173, style c 6.3) |
| Coating | zinc phosphate (zinc phosphate finish) |
Show UNSPSC/ECL@SS
£ 29.89 excl. VAT
/ Each
£ 35.87 incl. VAT
- Delivery usually within ( 14 ) days
