References
Bahco:3834-PROMO-122
Rubix:401A6683
Manufacturer :3834-PROMO-122
EAN:7314150432059



Product details : BAHCO 3834-PROMO-122 HOLESAW SET 14PCS PROMOTION
Compact set with popular sizes for plumbing
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1‑1/2")
4/6 teeth per inch
Arbours require a power drill with 13 mm chuck
Bi-metal construction with 8% cobalt
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1‑1/2")
4/6 teeth per inch
Arbours require a power drill with 13 mm chuck
Bi-metal construction with 8% cobalt
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Cutting depth | 38 mm |
Show UNSPSC/ECL@SS
£ 110.85 excl. VAT
/ Each
£ 133.02 incl. VAT
- Delivery usually within ( 14 ) days
