Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
Short reach cutting tools
References
evolution power tools:
BX20S-20MM
rubix:
251567
Technical specifications
Diameter
20
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.74
excl. VAT
/
Each
£
15.29
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 3830-22-VIP HOLESAW BIM 22MM IP
BOSCH 2608580301 19MM DIA DIAMOND HOLESAW
BAHCO 3832-73 HOLESAW CARB TIPPED 73MM IP
LENOX 3005050L T2 BI-METAL HOLE SAW 79MM
BAHCO 3832-60 HOLESAW CARB TIPPED 60MM IP
IRWIN 10506442 BIM HOLE SAW KIT 600P
BAHCO 3832-92 HOLESAW CARB TIPPED 92MM IP
BAHCO 3830-35-VIP HOLESAW BIM 35MM IP
BOSCH 2608580311 51MM DIA DIAMOND HOLESAW
STARRETT FCH0196 40MM FAST CUT HOLESAW
LENOX 26BIGDADDYHOLESAWKIT 1768698
BOSCH 2608584787 30MM DIA SHEET METAL HOLESAW
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
BAHCO 3832-38 HOLESAW CARB TIPPED 38MM IP
STARRETT FCH0314 83MM FAST CUT HOLESAW