References
Bahco:SB6709TORX-T20
Rubix:401A5793
Manufacturer :SB6709TORX-T20
EAN:7314150241002




Technical specifications
| Square drive adapter | 1/4' vierkantaansluiting '' |
|---|---|
| Diameter | 16 mm |
| Length | 36 mm |
Product details : BAHCO SB6709TORX-T20 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkantaansluiting '' |
|---|---|
| Diameter | 16 mm |
| Length | 36 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.63 '' |
| Finishing | glossy |
| Weight | 12 g |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 14 ) days