Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1 A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1 A/F
1/2'' impact sockets - inch
References
roebuck:
3964974
rubix:
244929
Technical specifications
Square drive adapter
1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.77
excl. VAT
/
Each
£
16.52
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
FACOM SOCKET NM.33ELA
ROEBUCK HEX SOCKET 1/2 DRIVE 21/32 INCH A/F
FACOM SOCKET J.11AVSE
FACOM SOCKET B.S21A2
ISS 06W03 WW SOCKET 3/8 DRIVE X 3/16
FACOM S.23 S BI-HEX SOCKET 1/2 INCH DRIVE 23MM
FACOM NSD.32B 1/2 INCH DRIVE 32MM 12 P IMPACT SOCKET
BAHCO 6700SM-4.5 SOCKET 1/4
BAHCO SB6700TORX-E8 SOCKET 1/4IN
FACOM SOCKET NM.35LA
FACOM S.21 S BI-HEX SOCKET 1/2 INCH DRIVE 21MM
GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
GEDORE 17MM1/2DRDEEPIMPSKT K 19 L 17
ROEBUCK HEX SOCKET 1/2 DRIVE 7/8 INCH A/F
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM