Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
WALTER EB103 BORING AND PRECISION BORING TOOLS 5008232
WALTER EB103 BORING AND PRECISION BORING TOOLS 5008232
Boring Bar
References
walter:
EB103
rubix:
290A8805
manufacturer :
5008232
Technical specifications
Diameter
6
mm
Length
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER EB103 BORING AND PRECISION BORING TOOLS 5008232
ALTIUS
Technical specifications
Attributes
Diameter
6
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
200.00
excl. VAT
/
Each
£
240.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM K.1PB F 3/4 SQUARE DRIVEIVE SOCKET
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.5/8
STAHLWILLE 03030020 1/2 INCH DRIVE X 20MM HEX SOCKET
BAHCO 7800SM-14 SOCKET 1/2
FACOM J.3/4LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/4
GEDORE IMPACT SOCKET K19 30MM
"STAHLWILLE 01650018 9/32 DEEP HEX SOCKET 1/4"" DRIVE"
FACOM J.9LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 9MM
ROEBUCK NON-SLIP UNIWRENCH SOCKET 1/2 INCH DRIVE X 32MM
"FACOM R.1/8HEL 1/4""DR. x 1/8"" LONG REACH 6 POINT SOCKET"
FACOM J.19 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 19MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 6MM
FACOM SOCKET J.12AVSE
FACOM J.11/16LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 11/16
STAHLWILLE 02420040 3/8 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX