References
Bahco:FF1B10LM
Rubix:401A4335
Manufacturer :FF1B10LM
EAN:7314150455706
Product details : BAHCO FF1B10LM FOAM 10 F/MONSTER COMPOSITION
Includes 20 pcs
2633/S4 awls and hooks set
2800-140, 2800-180, 2890-125, 2900-140, 2900-180, 2990-180 circlip pliers
2900-140 external ring pliers straight 3-10
2951‑180 grip wire cutter 180
2952-165 grip with extra long nose
2963-280 steel clamp grip 280 mm
2965-200 steel clamp 300 mm
2990-125 external ring pliers curved 3-10 mm
BE-8986 ERGO stubby awl
325 hacksaw frame ERGO
2681 rivet gun
CR B 02 terminal pliers red handle 220 mm
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
2633/S4 awls and hooks set
2800-140, 2800-180, 2890-125, 2900-140, 2900-180, 2990-180 circlip pliers
2900-140 external ring pliers straight 3-10
2951‑180 grip wire cutter 180
2952-165 grip with extra long nose
2963-280 steel clamp grip 280 mm
2965-200 steel clamp 300 mm
2990-125 external ring pliers curved 3-10 mm
BE-8986 ERGO stubby awl
325 hacksaw frame ERGO
2681 rivet gun
CR B 02 terminal pliers red handle 220 mm
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 20 |
|---|
Show UNSPSC/ECL@SS
£ 399.20 excl. VAT
/ Each
£ 479.04 incl. VAT
- Delivery usually within ( 14 ) days


