Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM ELECTRONICS SET CM.EL31
FACOM ELECTRONICS SET CM.EL31
Electrical selection of 69 metric tools
References
facom:
CM.EL31
rubix:
1237929
ean:
3148515011627
Technical specifications
Number of elements
69
Product details
Technical specifications
Product details : FACOM ELECTRONICS SET CM.EL31
Selection of tools CM.EL 31 for the installation and troubleshooting of electromechanical equipment. This selection includes essential basic tools.
Weight: 3.685 kg
Technical specifications
Attributes
Number of elements
69
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
910.86
excl. VAT
/
Each
£
1,093.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SET 5PC RINGS&PINS - 3/4 17-50MM E113563
ROEBUCK TEX 2 ORGANISER TOOL KIT 880735
MAKITA D-47139 ELECTRICIAN'S HOLESAW KIT 6PCS
ROTACRAFT RC9400 400 PCE ACCESSORY SET & CASE
GEDORE 1/3 CT MODULE 1500-CT1-711
WERA 135949 K'FORM KOMPAKT MS1 METAL/SPEED 1/4 SET 8PC
FACOM MAINTENANCE KIT S.161RN
DREMEL F0133000JR 3000 -1/25 C/W 25 ACCS + FLEXSHAFT 230V
ROEBUCK 5D3I-KIT 5D3I-KIT 5 DRAWER CABINET WITH 3 FOAM INLAYS KIT
STAHLWILLE LINE MAINT SET 98814905
WERA 003755 8100 SA ZYKLOP SPEED RATCHET SET 1/4 DRIVE METRIC 42PC
FACOM 2074.M140A 4 DRAWERS METAL TOOLCHEST WITH MECHANICS SET 200 TOOL
MAKITA E-06616 120 PIECE MAINTENANCE SET
FACOM ELECTRICIAN SET CM.E17
FACOM ELECTRICIAN SET CM.E18