References
Bahco:SBK6701M-6
Rubix:401A6821
Manufacturer :SBK6701M-6
EAN:7314150445196




Technical specifications
| Square drive adapter | din 3121-g 6.3, iso 1174 '' |
|---|---|
| Diameter | 6 mm |
| Length | 22 mm |
Product details : BAHCO SBK6701M-6 POWER SOCKET 1/4 6 MM CLIP
For use with machines
For maximum safety use clamping springs
High-performance alloy steel
Dynamic Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Hang sell solution
Drive standard: DIN 3121‑G 6.3, ISO 1174
For maximum safety use clamping springs
High-performance alloy steel
Dynamic Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Hang sell solution
Drive standard: DIN 3121‑G 6.3, ISO 1174
Technical specifications
Attributes
| Square drive adapter | din 3121-g 6.3, iso 1174 '' |
|---|---|
| Diameter | 6 mm |
| Length | 22 mm |
| Square | 6.3 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | phosphate |
| Weight | 14 g |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- Delivery usually within ( 14 ) days