References
Gedore:D 19 28
Rubix:238A8067
Manufacturer :6135250
EAN:4010886613528

Product details : GEDORE D19-28MM 6135250 SOCKET 1/2IN DRIVE
Socket 1/2" 28 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 163 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 28 mm |
| Length | 12.5 mm |
| Finishing | chromed |
| Weight | 163 g |
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
- Delivery usually within ( 8 ) days
