Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 34MM3/4DRDEEPIMPSKT K 32 L 34
GEDORE 34MM3/4DRDEEPIMPSKT K 32 L 34
Impact wrench socket 3/4" hexagonal long model K 32 L
References
gedore:
K 32 L 34
rubix:
132A6602
manufacturer :
6281660
ean:
4010886628164
Technical specifications
Square drive adapter
3/4
''
Diameter
34
mm
Length
90
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 34MM3/4DRDEEPIMPSKT K 32 L 34
Impact socket 3/4", long 34 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
858
g
Square drive adapter
3/4
''
Diameter
34
mm
Length
90
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.43
excl. VAT
/
Each
£
85.72
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K8906M-41 3/4 DEEP IMPACT SOCKET 41MM
GEDORE IMPACT SOCKET K19 17MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 25MM
GEDORE 19MM3/4DRDEEPIMPSKT K 32 L 19
FACOM S.19LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 19MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 6MM
"KNIPEX 98475/8"" HEXAGON SOCKET WRENCHES 1/2 55MM"
ROEBUCK 36MM IMPACT SOCKET 1/2 INCH DRIVE
ROEBUCK 06M15M MAG STANDARD IMPACT SOCKET 3/8 INCH X 15MM
FACOM R.7E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 38MM
STAHLWILLE 03010008 1/2 INCH DRIVE X 8MM SOCKET BI-HEX
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 10MM
FACOM SOCKET J.13AVSE
FACOM NSD.29B 1/2 INCH DRIVE 29MM 12 P IMPACT SOCKET