References
Bahco:SB6700SZ-11/32
Rubix:401A5857
Manufacturer :SB6700SZ-11/32
EAN:7314150240623




Technical specifications
| Square drive adapter | 1/4 inch '' |
|---|---|
| Diameter | 13 mm |
| Length | 24.7 mm |
Product details : BAHCO SB6700SZ-11/32 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/4 inch '' |
|---|---|
| Diameter | 13 mm |
| Length | 24.7 mm |
| Square | 12.4 mm |
| Diameter (inch) | 11/32 '' |
| Finishing | polished |
| Weight | 13 g |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Delivery usually within ( 14 ) days