Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/2 INCHDRIVE 6 POINT 32MM DEEP SOCKET 880230
ROEBUCK 1/2 INCHDRIVE 6 POINT 32MM DEEP SOCKET 880230
1/2" deep hex sockets metric
References
roebuck:
880230
rubix:
209A7489
ean:
3660338336577
Technical specifications
Square drive adapter
1/2
''
Diameter
32
mm
Length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCHDRIVE 6 POINT 32MM DEEP SOCKET 880230
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2" hex socket, matt finish
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
32
mm
Length
77
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.56
excl. VAT
/
Each
£
24.67
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM SOCKET NK.17A
FACOM SOCKET NK.13/16A
GEDORE 11MM 1/4DR SOCKET 20 11
SOCKET 1/4 DRIVE DEEP - 11MM
BAHCO K8901M-50 IMPACT SOCKET 3/4
GEDORE 1.7/8AF3/4DRIMPSKT K 32 1.7/8AF
BAHCO A7402DZ-9/16 SOCKET 3/8 AEROSPACE
BAHCO 8900DZ-15/16 SOCKET 3/4
ROEBUCK 3/4 SD IMPACT SOCKET 38MM 1 1/2AF DEEP 12M38L
ROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKET
STAHLWILLE 03020022 1/2 INCH DRIVE X 22MM DEEP SOCKET BI-HEX
STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 19MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/4 A/F
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 4MM