"FACOM NSD.12B 1/2"" DRIVE 12MM 12 POINT IMPACT SOCKET"
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.12B
Rubix:302A0144
EAN:3662424012549



Product details : "FACOM NSD.12B 1/2"" DRIVE 12MM 12 POINT IMPACT SOCKET"
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x22x22 mm |
| Package weight | 55 g |
| Square drive adapter | 1/2 '' |
| Diameter | 21.9 mm |
| Length | 38 mm |
| Square | 12 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
- Delivery usually within ( 14 ) days
