References
Bahco:SBK7806M-23
Rubix:401A8466
Manufacturer :SBK7806M-23
EAN:7314150447978




Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 23 mm |
| Length | 78 mm |
Product details : BAHCO SBK7806M-23 POWER SOCKET 1/2 DEEP 23MM HNG
To be used with machines
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome-molybdenum alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome-molybdenum alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 23 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.91 '' |
| Finishing | phosphate |
| Weight | 490 g |
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
- Delivery usually within ( 14 ) days