46 series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 21.7 mm |
Length | 60 mm |
Logistics dimensions (L x W x H) | 22x22x60 mm |
---|---|
Logistic Weight | 81 g |
Square drive adapter | 3/8 '' |
Diameter | 21.7 mm |
Length | 60 mm |
Finishing | Chromed |
Weight | 81 g |
Usually arrives within 14 working days