References
Draper:30854
Rubix:382A0694
Manufacturer :30854
EAN:5010559308545

Product details : DRAPER 30854 1/4 SOCKET RETAINING TRAY
Made from high - impact ABS plastic fitted with a strong magnet that secures the socket in place. Perfect for stock control and mobile mechanics.
Technical specifications
Attributes
| Square drive adapter | 1/4' '' |
|---|---|
| Diameter | 104 mm |
| Length | 288 mm |
| Square | 6.35 mm |
| Diameter (inch) | 4.09 '' |
| Weight | 600 g |
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
- Delivery usually within ( 7 ) days
