References
Bahco:SB7805DM-18
Rubix:401A5940
Manufacturer :SB7805DM-18
EAN:7314150235087




Technical specifications
| Square drive adapter | 1/2' vierkant aandrijving '' |
|---|---|
| Diameter | 18 mm |
| Length | 82.6 mm |
Product details : BAHCO SB7805DM-18 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant aandrijving '' |
|---|---|
| Diameter | 18 mm |
| Length | 82.6 mm |
| Square | 22.5 mm |
| Diameter (inch) | 0.71 '' |
| Finishing | polished |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 21.15 excl. VAT
/ Each
£ 25.38 incl. VAT
- Delivery usually within ( 14 ) days