"WERA 003499 8790HMA SOCKET 1/4"" DRIVE 15.0/23 ZYKLOP"
HMA Zyklop 1/4" socket
See technical informationReferences
Wera:05003499001
Rubix:255A2626
EAN:4013288206862
Product details : "WERA 003499 8790HMA SOCKET 1/4"" DRIVE 15.0/23 ZYKLOP"
The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.
Tip Size:15 mm
Strengths
•1/4" Zyklop socket
•For manual and power tool operations (non-impact)
• Knurling at lower end to enable easy gripping when used in manual applications
• Equipped with ball stop groove
• With Take it easy tool finder: colour coding by size
Technical specifications
Attributes
| Diameter | 21.5 mm |
|---|---|
| Length | 23 mm |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Delivery usually within ( 5 ) days
