References
Elora:11099
Rubix:381A7722
Manufacturer :11099
EAN:5010559110995

Product details : ELORA 11099 10MM HEX SOCKET 1/4DRIVE
Professional Quality, socket manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows easy nut location and entry. Hole for driving accessory spring-loaded ball bearing.
Technical specifications
Attributes
| Square drive adapter | 6.3 '' |
|---|---|
| Diameter | 10 mm |
| Length | 2.5 mm |
| Square | 6.3 mm |
| Diameter (inch) | 0.393701 '' |
| Finishing | satin/chrome |
| Weight | 0.018 g |
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- Delivery usually within ( 7 ) days
