References
Bahco:SB7409TORX-T45
Rubix:401A5729
Manufacturer :SB7409TORX-T45
EAN:7314150241668



Product details : BAHCO SB7409TORX-T45 SOCKET DRIVER 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 19 mm |
| Length | 50.5 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.75 '' |
| Finishing | polished |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- Delivery usually within ( 14 ) days
