STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010021
Rubix:2018446
EAN:4018754002047



Documents
Product details : STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x29 mm |
|---|---|
| Logistic Weight | 53 g |
| Square drive adapter | 3/8 '' |
| Diameter | 27.7 mm |
| Length | 34 mm |
| Finishing | chromed |
| Weight | 53 g |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Usually arrives within 14 working days
