References
Bahco:3942-150-7-SL-2P
Rubix:401A6602
Manufacturer :3942-150-7-SL-2P
EAN:7314150364510

Product details : BAHCO 3942-150-7-SL-2P RECIP BIM 150MM F7 SL 2P
The plaster and board bi-metal blade is designed for demanding cutting in both plaster and different types of wooden chip boards
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The blade is coated for minimum friction
The Bi-Metal toothing provides a long life when cutting in plaster and boards
1.1 mm thickness
7 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The blade is coated for minimum friction
The Bi-Metal toothing provides a long life when cutting in plaster and boards
1.1 mm thickness
7 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Technical specifications
Attributes
| Cutting capacity | 300 mm |
|---|---|
| Weight | 0.046 kg |
| Cordless | no |
| Model | 3942-150-7-sl-2p |
Show UNSPSC/ECL@SS
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
- Delivery usually within ( 14 ) days
