References
Bahco:3943-C30-JT-M
Rubix:401A6815
Manufacturer :3943-C30-JT-M
EAN:7314150422876



Product details : BAHCO 3943-C30-JT-M RECIP PRUNINGSAW CURV 30 M-CUT
Precision ground, razor sharp JT toothing provides smooth cutting and perfect results
The curved blade with hardened teeth is flexible but sturdy and durable
The bevel ground and set blade concentrates cutting force on the tooth edge
Sabre saw cutting with high stroke speed gives a very fine cut surface on the tree branch
Suitable for pruning, trimming & gardening, arborist & forestry
Best performance with 18 V cordless or corded sabre saws
Universal shank fits any type of reciprocating saw
3943-C30-JT-M: curved blade with medium cut for cutting trees and branches
300 mm cutting blade length and 6.2 TPI for most sizes of branches where a medium cut is required
3943-C35-JT-M: long curved blade with medium cut for cutting trees and branches
350 mm cutting blade length and 6.2 TPI for most sizes of branches where a medium cut is required
The curved blade with hardened teeth is flexible but sturdy and durable
The bevel ground and set blade concentrates cutting force on the tooth edge
Sabre saw cutting with high stroke speed gives a very fine cut surface on the tree branch
Suitable for pruning, trimming & gardening, arborist & forestry
Best performance with 18 V cordless or corded sabre saws
Universal shank fits any type of reciprocating saw
3943-C30-JT-M: curved blade with medium cut for cutting trees and branches
300 mm cutting blade length and 6.2 TPI for most sizes of branches where a medium cut is required
3943-C35-JT-M: long curved blade with medium cut for cutting trees and branches
350 mm cutting blade length and 6.2 TPI for most sizes of branches where a medium cut is required
Technical specifications
Attributes
| Voltage | 18 v V |
|---|---|
| Weight | 0.088 kg |
| Cordless | no |
| Model | 3943-c30-jt-m |
| Length of travel | 323 mm |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Delivery usually within ( 14 ) days
