References
Bahco:3940-300-5/8-DSL-5P
Rubix:401A7773
Manufacturer :3940-300-5/8-DSL-5P
EAN:7314150361953

Product details : BAHCO 3940-300-5/8-DSL-5P RECIP BIM 300MM 5/8TPI DSL 5P
The Sandflex® demolition slope (DSL) bi-metal blades are a series of extra thick and wide sawblades for demolition and heavy-duty work
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
1.6 mm thickness
5/8 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
1.6 mm thickness
5/8 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades
Technical specifications
Attributes
| Weight | 0.37 kg |
|---|---|
| Cordless | no |
| Model | 3940-300-5/8-dsl-5p |
| Length of travel | 300 mm |
Show UNSPSC/ECL@SS
£ 48.76 excl. VAT
/ Each
£ 58.51 incl. VAT
- Delivery usually within ( 14 ) days
