References
Bahco:3943-C30-JT-F
Rubix:401A6738
Manufacturer :3943-C30-JT-F
EAN:7314150422869



Product details : BAHCO 3943-C30-JT-F RECIP PRUNINGSAW CURV 30 F-CUT
Curved blade with fine cut for cutting trees and branches
300 mm cutting blade length and 7 TPI for smaller branches where a fine cut is required
Precision ground, razor sharp JT toothing provides smooth cutting and perfect results
The curved blade with hardened teeth is flexible but sturdy and durable
The bevel ground and set blade concentrates cutting force on the tooth edge
Sabre saw cutting with high stroke speed gives a very fine cut surface on the tree branch
Suitable for pruning, trimming & gardening, arborist & forestry
Excellent performance with 14.4 V and 18 V cordless or corded sabre saws
Universal shank fits any type of reciprocating saw
300 mm cutting blade length and 7 TPI for smaller branches where a fine cut is required
Precision ground, razor sharp JT toothing provides smooth cutting and perfect results
The curved blade with hardened teeth is flexible but sturdy and durable
The bevel ground and set blade concentrates cutting force on the tooth edge
Sabre saw cutting with high stroke speed gives a very fine cut surface on the tree branch
Suitable for pruning, trimming & gardening, arborist & forestry
Excellent performance with 14.4 V and 18 V cordless or corded sabre saws
Universal shank fits any type of reciprocating saw
Technical specifications
Attributes
| Cutting capacity | 300 mm |
|---|---|
| Weight | 0.088 kg |
| Cordless | no |
| Model | 3943-c30-jt-f |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Delivery usually within ( 14 ) days
