References
Bahco:3944-300-3-MEAT-1P
Rubix:401A6712
Manufacturer :3944-300-3-MEAT-1P
EAN:7314150364862

Product details : BAHCO 3944-300-3-MEAT-1P RECIP INOX 300MM 4TPI ST 1P
Reciprocating blade made for cutting in meat/bone and frozen materials
Made of stainless-steel
1.2 mm thickness
4 TPI
300 mm length
Made of stainless-steel
1.2 mm thickness
4 TPI
300 mm length
Technical specifications
Attributes
| Cutting capacity | 1.2 mm |
|---|---|
| Weight | 0.06 kg |
| Cordless | no |
| Model | 3944-300-3-meat-1p |
| Length of travel | 300 mm |
Show UNSPSC/ECL@SS
£ 14.55 excl. VAT
/ Each
£ 17.46 incl. VAT
- Delivery usually within ( 14 ) days
