References
Bahco:3946-228-3-ST-1P
Rubix:401A6965
Manufacturer :3946-228-3-ST-1P
EAN:7314150364886

Product details : BAHCO 3946-228-3-ST-1P RECIP CARB 228MM 3TPI ST 1P
For cutting of non-ferrous materials such as lightweight concrete, bricks, fibreglass
Comes in 2 shapes, slope (SL) shape for various types of cuts and standard (ST) shape for fast and aggressive straight cuts
0.9 mm to 1.3 mm thickness
3 TPI to 6 TPI
150 mm to 300 mm of length
Comes in 2 shapes, slope (SL) shape for various types of cuts and standard (ST) shape for fast and aggressive straight cuts
0.9 mm to 1.3 mm thickness
3 TPI to 6 TPI
150 mm to 300 mm of length
Technical specifications
Attributes
| Cutting capacity | 0.9 mm |
|---|---|
| Weight | 0.06 kg |
| Cordless | no |
| Model | 3946-228-3-st-1p |
| Length of travel | 228 mm |
Show UNSPSC/ECL@SS
£ 24.84 excl. VAT
/ Each
£ 29.81 incl. VAT
- Delivery usually within ( 14 ) days
