References
Bahco:3946-228-8-HST-1P
Rubix:401A6967
Manufacturer :3946-228-8-HST-1P
EAN:7314150478231



Product details : BAHCO 3946-228-8-HST-1P RECIP CARB228MM 8TPI HST 1P
Heavy Standard Shape (HST) The wide body makes it highly resistant to bending, allowing straighter cuts even with tough jobs
Carbide teeth for long life and high performance, making it suitable for working under extreme conditions
Carbide tipped blades withstand heat and can work for a long time under extreme conditions
Suitable for applications with high-strength steel
Suitable for pipes, tubes or profiles 4 to 12 mm thick
Medium tooth pitch 3 mm (8 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Industrial pack, -10P = 10 blades per box
Carbide teeth for long life and high performance, making it suitable for working under extreme conditions
Carbide tipped blades withstand heat and can work for a long time under extreme conditions
Suitable for applications with high-strength steel
Suitable for pipes, tubes or profiles 4 to 12 mm thick
Medium tooth pitch 3 mm (8 TPI)
Best results with 18 V cordless or corded sabre saws
Universal shank – fits any type of reciprocating saw
Industrial pack, -10P = 10 blades per box
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting capacity | 12 mm |
| Weight | 0.063 kg |
| Cordless | no |
| Model | 3946-228-8-hst-1p |
| Length of travel | 228 mm |
Show UNSPSC/ECL@SS
£ 25.16 excl. VAT
/ Each
£ 30.19 incl. VAT
- Delivery usually within ( 14 ) days
