BAHCO 3940-150-18-HST-2P RECIP BIM 150MM 18TPI HST 2P

Bahco

See technical information

References

Bahco:3940-150-18-HST-2P
Rubix:401A8271
Manufacturer :3940-150-18-HST-2P
EAN:7314150364046
brand logo

Product details : BAHCO 3940-150-18-HST-2P RECIP BIM 150MM 18TPI HST 2P


The heavy metal blade family is designed for demanding metal cutting in thick materials
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Version 1: heavy standard (HST) bi-metal blades with precision ground teeth are a series of extra thick blades
Wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades
With standard body that makes it more flexible and easier to bend into position
0.9 mm to 1.3 mm thickness
8/12 TPI to 18 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box

Technical specifications


Attributes
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
  • Delivery usually within ( 14 ) days