References
Bahco:1475K7RED
Rubix:401A4477
Manufacturer :1475K7RED
EAN:7314150349746
Product details : BAHCO 1475K7RED 7 DRAW.PRO TOOL TROLLEY RED
7 drawer trolley
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening drawers with aluminium trims
Scratchproof powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening drawers with aluminium trims
Scratchproof powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 995.83 excl. VAT
/ Each
£ 1,195.00 incl. VAT
- Delivery usually within ( 14 ) days



