References
Draper:14589
Rubix:381A8106
Manufacturer :14589
EAN:5010559145898

Product details : DRAPER 14589 4 DRAWER TOOL CHEST
4 drawer tool chest manufactured from sheet steel with a powder coated finish and aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each tool chest is fitted with heavy duty carry handles and a secure integral locking system Supplied with two keys.
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Height | 307 mm |
| Width | 660 mm |
| Depth | 377 mm |
| Type | tool chest |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 190.63 excl. VAT
/ Each
£ 228.76 incl. VAT
- Delivery usually within ( 7 ) days
