cubio drawer-door cabinet with 2 drawers / door WxDxH: 650x650x700mm RAL 7035/5010
Number of drawers | 2 |
---|---|
Height | 700 mm |
Width | 650 mm |
Number of drawers | 2 |
---|---|
Height | 700 mm |
Width | 650 mm |
Depth | 650 mm |
Model | 40019021 |
Type | drawer cabinet |
Colour | blue |
Usually arrives within 14 working days