BOTT 40030007.19V CUBIO SL-1378-5.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40030007.19V
rubix:214A8255
brand logo
brand logo
Technical specifications
Height800 mm
Width1300 mm
Depth750 mm
See all Specifications

Product details : BOTT 40030007.19V CUBIO SL-1378-5.1 DRAWER CABINET


Cubio SL-1378-5.1 Drawer Cabinet 1300mm (w) x 750mm (d) x 800mm (h) with 5 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height800 mm
Width1300 mm
Depth750 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,645.35 excl. VAT
/ Each
£ 1,974.42 incl. VAT
  • Usually arrives within 14 working days