References
CP (Chicago Pneumatic):8941099660
Rubix:219A8835

Product details : CP CP9966 BALANCER 35.0-45.0KG 77.2-99.2LB
Balancer for heavy loads
Stainless steel cable
Aluminum housing
Cable travel 2000 mm
Stainless steel cable
Aluminum housing
Cable travel 2000 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 600x270x270 mm |
|---|---|
| Logistic Weight | 12210 g |
| Packaged dimensions (D x W x H) | 600x270x270 mm |
| Package weight | 12210 g |
| Safe working load SWL | 45 kg |
| Cable length | 2 m |
| Weight | 6.9 kg |
| Type | ergonomics |
Show UNSPSC/ECL@SS
£ 1,226.75 excl. VAT
/ Each
£ 1,472.10 incl. VAT
- Usually arrives within 14 working days
