References
Ingersoll Rand:BLD-3
Rubix:086108
Manufacturer :92073972
Product details : INGERSOLL RAND BLD-3 BALANCER 2 - 3KG
Strengths
Stainless steel cable
Adjustable capacity
Adjustable stroke limiting device
Cable guide in anti-friction material.
Adjustable capacity
Adjustable stroke limiting device
Cable guide in anti-friction material.
Technical specifications
Attributes
| Safe working load SWL | 3 kg |
|---|---|
| Weight | 0.7 kg |
| Type | light-duty balancer |
Show UNSPSC/ECL@SS
£ 99.00 excl. VAT
/ Each
£ 118.80 incl. VAT
- In stock: Next day delivery