INGERSOLL RAND BMDS-4 10LB BALANCER
Ingersoll Rand Spring Balancer
See technical informationSee documentsReferences
Ingersoll Rand:BMDS-4
Rubix:80023328
Manufacturer :92842160
Documents
Product details : INGERSOLL RAND BMDS-4 10LB BALANCER
Tool Retractor, Series ARO, For Tool Weighing 4. 40 to 8. 80 lb. , Cable Length 6. 5 ft. , Ratchet Lock No, Reel Weight 4. 4 lb. , Overall Height 11-1/8 In. , Overall Width 5-7/8 In. , Overall Depth 3-3/8 In. , Housing Material Steel, Cable Material Nylon Coated Galvanized, Lock Mechanism No, Tension Adjustment Wrench Spring Tension Adjustment, Side Pull Design, One Hand Tension Adjustment, Includes Upper Suspension Shackle.
Strengths
Rugged aluminium housing and body
Adjustable load capacity
Safety device to prevent dropped tools in case of spring breakage (not available on BMDS-4)
Adjustable stroke limiting device
Anti-Friction cable guide
Adjustable load capacity
Safety device to prevent dropped tools in case of spring breakage (not available on BMDS-4)
Adjustable stroke limiting device
Anti-Friction cable guide
Applications
Suspending Tools
Welding Guns
Screw Drivers
Nut Runners
Welding Guns
Screw Drivers
Nut Runners
Technical specifications
Attributes
| Safe working load SWL | 4 kg |
|---|---|
| Weight | 2 kg |
| Type | spring balancer |
Show UNSPSC/ECL@SS
£ 225.00 excl. VAT
/ Each
£ 270.00 incl. VAT
- Usually arrives within 14 working days
