INGERSOLL RAND BMDS-8 BALANCER 6 - 8KG
Ingersoll Rand Spring Balancer
See technical informationSee documentsReferences
Ingersoll Rand:BMDS-8
Rubix:2578037
Manufacturer :92842186
Documents
Product details : INGERSOLL RAND BMDS-8 BALANCER 6 - 8KG
The Ingersoll Rand BMDS-8 Medium Duty Short Cable Spring Balancer is ideal for suspending tools (screwdrivers, nutrunners, welding guns) ranging from 13.2 to 17.6 Lbs. in weight.
Strengths
Rugged aluminium housing and body
Adjustable load capacity
Safety device to prevent dropped tools in case of spring breakage (not available on BMDS-4)
Adjustable stroke limiting device
Anti-Friction cable guide
Adjustable load capacity
Safety device to prevent dropped tools in case of spring breakage (not available on BMDS-4)
Adjustable stroke limiting device
Anti-Friction cable guide
Applications
Suspending Tools
Welding Guns
Screw Drivers
Nut Runners
Welding Guns
Screw Drivers
Nut Runners
Technical specifications
Attributes
| Safe working load SWL | 8 kg |
|---|---|
| Weight | 2.5 kg |
| Type | spring balancer |
Show UNSPSC/ECL@SS
£ 245.00 excl. VAT
/ Each
£ 294.00 incl. VAT
- Usually arrives within 14 working days