Spring balancer
Filter Options
Categories
spring balancer (9)
Brand
cp (chicago pneumatic)
(1)
desoutter
(1)
ingersoll rand
(6)
yale
(1)
9 Product(s) with 9 variant(s):
CP CP9966 BALANCER 35.0-45.0KG 77.2-99.2LB
- cp (chicago pneumatic):8941099660
- rubix:219A8835
- Usually arrives within 14 working days
- Safe working load SWL:45 kg
- Cable length:2 m
- Cable length:2 m
£ 1,226.75 excl. VAT
/ Each
INGERSOLL RAND BLD-3 BALANCER 2 - 3KG
- ingersoll rand:BLD-3
- rubix:086108
- manufacturer :92073972
- In stock: Next day delivery
- Safe working load SWL:3 kg
- Weight:0.7 kg
- Type:light-duty balancer
£ 99.00 excl. VAT
/ Each
INGERSOLL RAND BALANCER 1 - 2KG BLD-2
- ingersoll rand:BLD-2
- rubix:086107
- manufacturer :92073964
- Usually arrives within 14 working days
- Safe working load SWL:2 kg
- Weight:0.6 kg
- Type:balancer
£ 86.00 excl. VAT
/ Each
INGERSOLL RAND BMDS-6 BALANCER 4 - 6KG
- ingersoll rand:BMDS-6
- rubix:80171927
- manufacturer :92842178
- Usually arrives within 14 working days
- Safe working load SWL:6 kg
- Weight:2.3 kg
- Type:spring balancer
£ 239.00 excl. VAT
/ Each
INGERSOLL RAND BMDS-4 10LB BALANCER
- ingersoll rand:BMDS-4
- rubix:80023328
- manufacturer :92842160
- Usually arrives within 14 working days
- Safe working load SWL:4 kg
- Weight:2 kg
- Type:spring balancer
£ 225.00 excl. VAT
/ Each
INGERSOLL RAND BMDS-8 BALANCER 6 - 8KG
- ingersoll rand:BMDS-8
- rubix:2578037
- manufacturer :92842186
- Usually arrives within 14 working days
- Safe working load SWL:8 kg
- Weight:2.5 kg
- Type:spring balancer
£ 245.00 excl. VAT
/ Each
INGERSOLL RAND BHR-15 HOSE BALANCER 0.7 - 1.5KG
- ingersoll rand:BHR-15
- rubix:086105
- manufacturer :92073931
- Usually arrives within 14 working days
- Safe working load SWL:1.3 kg
- Weight:1.2 kg
- Type:hose reel balancer
£ 207.00 excl. VAT
/ Each
DESOUTTER 22D SPRING BALANCER 50072
- desoutter:50072
- rubix:080091
- Usually arrives within 14 working days
- Type:desoutter 22d spring balancer 50072
£ 369.63 excl. VAT
/ Each
YALE YBF03-L SPRING BALANCER 1.5-3KG 2.5M LIFT
- yale:YBF03-L
- rubix:228A4511
- Usually arrives within 14 working days
- Type:yale ybf03-l spring balancer 1.5-3kg 2.5m lift









