YALE YBF03-L SPRING BALANCER 1.5-3KG 2.5M LIFT

Spring Balancer

See technical information

References

Yale:YBF03-L
Rubix:228A4511
brand logo

Technical specifications

Typeyale ybf03-l spring balancer 1.5-3kg 2.5m lift

Product details : YALE YBF03-L SPRING BALANCER 1.5-3KG 2.5M LIFT


The YBF and YBF-L (long rope version) Spring balancers are the ideal tool for repetitive tasks with heavy tools. Keep your workspace clear of tools with and minimise muscle strain with a Yale spring balancer. 

 

Strengths

Designed for handling loads/tools which are constantly lifted, giving good balance and lowering repetitive strain injuries.

The two models you see here are essentially the same however the YBF-L version has a longer rope length but lower capacity range up to 130kg, compared to the YBF which goes up to 200kg, you can see all the technical details in the specifications tab.

 

The YBF spring balancer range incorporates a tapered rope drum complete with a drum lock to enable easy rope and load changes. Changing the rope is a simple task and can be completed without the need to disassemble the balancer. There is a small slot in the body to facilitate rope changes.

 

 

There is a separate special spring mechanism inside a closed steel housing in the balancer which ensures the counter balance is consistent, and also enables easier handling during assembly and disassembly. The tension of the spring can be adjusted by turning the worm at the back of the unit with a wrench, clockwise to increase tension and counter-clockwise to decrease tension. There is a gauge at the front of the unit showing the approximate tension setting.

Technical specifications


Attributes
Typeyale ybf03-l spring balancer 1.5-3kg 2.5m lift
  • Usually arrives within 14 working days