TIMKEN UCT208 TAKE-UP UNIT WITH SET SCREWS
Ball Bearing Housed Unit
See technical informationSee documentsReferences
Timken:UCT208
Rubix:211A4618
EAN:0087796077782



Documents
Product details : TIMKEN UCT208 TAKE-UP UNIT WITH SET SCREWS
Strengths
•Increased equipment uptime and reduced maintenance cost
Robust sealing performance in the most demanding environments
Wide range of ready-to-mount units
Robust sealing performance in the most demanding environments
Wide range of ready-to-mount units
Applications
Materials Handling;Food and Beverage;Agriculture;Packaging;Industrial Fans/Blowers;Glass Making;Brick Making;Paper and Printing
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49 mm |
| Material | cast-iron |
| Type | ball bearing housed unit |
| Total bearing width | 49 mm |
| Length | 144 mm |
| Series | uct200 |
| Inner width | 49.2 mm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 29100 N |
Show UNSPSC/ECL@SS
£ 85.44 excl. VAT
/ Each
£ 102.53 incl. VAT
- Delivery usually within ( 7 ) days
