Take-up housing unit
Inner diameter | 35 mm |
---|---|
Length | 122 mm |
Width | 90 mm |
Inner diameter | 35 mm |
---|---|
Length | 122 mm |
Width | 90 mm |
Type | Take-Up Housing Unit |
Total bearing width | 90 mm |
Material | Cast Iron |
Series | PHEY..-XL |
Outer diameter | 122 mm |
Usually arrives within 14 working days