INA RTUEO80 TAKE-UP HOUSING UNITS RTUEO CAST IRON RADIAL INSER
Take-up housing unit
See technical informationReferences
INA:RTUEO80-XL
Rubix:238A1092
Manufacturer :0008840570000
EAN:4064327885944

Product details : INA RTUEO80 TAKE-UP HOUSING UNITS RTUEO CAST IRON RADIAL INSER
Take-up housing units RTUEO, cast iron housing, radial insert ball bearing with eccentric locking collar, heavy series, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x282x160 mm |
|---|---|
| Logistic Weight | 16170 g |
| Inner diameter | 80 mm |
| Width | 282 mm |
| Material | steel |
| Type | take-up housing unit |
| Length | 282 mm |
| Series | rtueo..-xl |
| Outer diameter | 282 mm |
| Weight | 16.17 kg |
Show UNSPSC/ECL@SS
£ 446.60 excl. VAT
/ Each
£ 535.92 incl. VAT
- Usually arrives within 14 working days
